Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition Panel, Light Gray

  • Mfr # 530018-535

  • Zoro # G116663912


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Component Type
Panel
Includes Mounting Hardware
No
ADA Compliant
Yes
Material
Powder Coated Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530018-535
Zoro #
G116663912
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
58 in
Thickness
1 in

Details

Color
Light Gray
Component Type
Panel
Includes Mounting Hardware
No
ADA Compliant
Yes
Material
Powder Coated Stainless Steel
Item
Partition Panel
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out

Description

Partition Panel, Component Type Panel, Material Powder Coated Stainless Steel, Overall Width 18 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Light Gray, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Powder-Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.