Zoro Homepage

Partition Panel, Light Gray

  • Mfr # 530076-535

  • Zoro # G716664579


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Overall Height
58 in
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Overall Width
76 in
Material
Powder Coated Stainless Steel
Component Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530076-535
Zoro #
G716664579
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58 in
Overall Width
76 in
Thickness
1 in

Details

Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Material
Powder Coated Stainless Steel
Item
Partition Panel
Component Type
Panel
Includes Mounting Hardware
No
Color
Light Gray
ADA Compliant
Yes

Description

Partition Panel, Component Type Panel, Material Powder Coated Stainless Steel, Overall Width 76 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Light Gray, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Powder-Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.