Zoro Homepage

Partition Panel, Light Gray

  • Mfr # 53GR58-535

  • Zoro # G416664510


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Thickness
1 in
Material
Powder Coated Stainless Steel
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Component Type
Panel
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53GR58-535
Zoro #
G416664510
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Height
58 in
Overall Width
58 in

Details

Material
Powder Coated Stainless Steel
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Component Type
Panel
ADA Compliant
Yes
Color
Light Gray
Item
Partition Panel
Includes Mounting Hardware
No

Description

Partition Panel, Component Type Panel, Material Powder Coated Stainless Steel, Overall Width 58 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Light Gray, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Powder-Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.