Partition Panel, Silver, 304 SS
Mfr # 530024-900
Zoro # G816663786
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Overall Height
58 in
Material
304 Stainless Steel
ADA Compliant
Yes
Component Type
Panel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530024-900
Zoro #
G816663786
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
58 in
Thickness
1 in
Overall Width
24 in
Details
Material
304 Stainless Steel
ADA Compliant
Yes
Component Type
Panel
Color
Silver
Item
Partition Panel
Finish
Brushed
Includes Mounting Hardware
No
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Description
Partition Panel, Component Type Panel, Material 304 Stainless Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Silver, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Brushed
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.