Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition Panel, Silver, 304 SS

  • Mfr # 530046-900

  • Zoro # G016664231


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
ADA Compliant
Yes
Overall Width
46 in
Thickness
1 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530046-900
Zoro #
G016664231
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
46 in
Thickness
1 in
Overall Height
58 in

Details

Color
Silver
ADA Compliant
Yes
Material
304 Stainless Steel
Item
Partition Panel
Finish
Brushed
Component Type
Panel
Includes Mounting Hardware
No
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out

Description

Partition Panel, Component Type Panel, Material 304 Stainless Steel, Overall Width 46 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Silver, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Brushed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.