Partition Panel, Silver, 304 SS
Mfr # 530055-900
Zoro # G816664240
product price: $633.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
No
Component Type
Panel
Material
304 Stainless Steel
Overall Height
58 in
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530055-900
Zoro #
G816664240
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
58 in
Thickness
1 in
Overall Width
55 in
Details
Includes Mounting Hardware
No
Component Type
Panel
Material
304 Stainless Steel
ADA Compliant
Yes
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Finish
Brushed
Color
Silver
Item
Partition Panel
Description
Partition Panel, Component Type Panel, Material 304 Stainless Steel, Overall Width 55 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Silver, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Brushed
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.