PE Bumper, Nylon
Mfr # 610080
Zoro # G716664012
product price: $0.73
/eaSold in multiples of 12 for $8.76
Key Features
Overall Width
7/8 in
Overall Height
5/8 in
Overall Depth
7/8 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610080
Zoro #
G716664012
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
7/8 in
Overall Height
5/8 in
Overall Depth
7/8 in
Details
Item
PE Bumper
Material
Nylon
Description
PE Bumper, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Nylon, Maximum Panel Thickness Not Applicable, Overall Depth 7/8 in, Overall Height 5/8 in, Overall Width 7/8 in, Product Type PE Bumper, Finish Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.