Zoro Homepage

Pil Reinforcing Channel, Plastic

  • Mfr # 627240

  • Zoro # G916664263


product price: $43.15
/ea

Key Features

Finish
Clear Anodized
Overall Depth
3/4 in
Compatible Manufacturer Part Number
620060, 620074, 620096, 620120
Maximum Panel Thickness
1 in
Overall Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627240
Zoro #
G916664263
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
3/4 in
Maximum Panel Thickness
1 in
Overall Height
64 in
Overall Width
3 3/4 in

Details

Finish
Clear Anodized
Compatible Manufacturer Part Number
620060, 620074, 620096, 620120
Item
Pil Reinforcing Channel
Material
Plastic

Description

Pil Reinforcing Channel, Compatible Manufacturer Part Number 620060, 620074, 620096, 620120, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Plastic, Maximum Panel Thickness 1 in, Overall Depth 3/4 in, Overall Height 64 in, Overall Width 3 3/4 in, Product Type Pil Reinforcing Channel, Finish Clear Anodized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.