Shop HADRIAN
See all product information
Create Account
Pilaster, Black, 16 in W
Mfr # X41016-211
Zoro # G516664762
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
1 in
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Overall Height
80 1/2 in
Overall Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X41016-211
- Zoro #
- G516664762
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1 in
- Overall Height
- 80 1/2 in
- Overall Width
- 16 in
- Depth
- 1 in
- Width
- 16 in
- Height
- 80 1/2 in
Details
- Item
- Pilaster
- Color
- Black
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Material
- Solid Plastic HDPE
- Includes Mounting Hardware
- No
- ADA Compliant
- Not ADA Compliant
- Component Type
- Pilaster
- Finish
- Plastic
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
Description
Pilaster, Component Type Pilaster, Material HDPE Solid Plastic, Overall Width 16 in, Overall Height 80 1/2 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, ADA Compliant Not ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.