Shop HADRIAN
See all product information
Create Account
Pilaster, Black, 24 in W
Mfr # X45024-211
Zoro # G316664177
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
1 in
Component Type
Pilaster
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X45024-211
- Zoro #
- G316664177
- UPC #
- -
- Country of Origin
- United States
- Item
- Pilaster
- Color
- Black
- Component Type
- Pilaster
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- ADA Compliant
- Not ADA Compliant
- Includes Mounting Hardware
- No
- Material
- Solid Plastic HDPE
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Finish
- Plastic
Description
Pilaster, Component Type Pilaster, Material HDPE Solid Plastic, Overall Width 24 in, Overall Height 80 1/2 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, ADA Compliant Not ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Plastic