Shop HADRIAN
See all product information
Create Account
Pilaster, Silver, 24 in W
Mfr # 541024-901
Zoro # G316664825
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Thickness
1 1/4 in
Overall Width
24 in
Finish
Brushed
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 541024-901
- Zoro #
- G316664825
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1 1/4 in
- Overall Width
- 24 in
- Overall Height
- 82 in
- Height
- 82 in
- Depth
- 1 1/4 in
- Width
- 24 in
Details
- Item
- Pilaster
- Color
- Silver
- Finish
- Brushed
- Material
- 304 Stainless Steel
- ADA Compliant
- ADA Compliant
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Includes Mounting Hardware
- No
- Component Type
- Pilaster
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
Description
Pilaster, Component Type Pilaster, Material 304 Stainless Steel, Overall Width 24 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware No, Color Silver, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Brushed
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.