Zoro Homepage

Pilaster, Silver, 304 Stainless Steel

  • Mfr # 550003-900

  • Zoro # G616664815


product price: $8.29
/ea

Key Features

Finish
Brushed
Component Type
Pilaster
Overall Width
3 in
Thickness
1 1/4 in
Includes Mounting Hardware
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550003-900
Zoro #
G616664815
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Thickness
1 1/4 in
Overall Height
4 in

Details

Finish
Brushed
Component Type
Pilaster
Includes Mounting Hardware
No
ADA Compliant
Yes
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Item
Pilaster
Color
Silver
Material
304 Stainless Steel

Description

Pilaster Shoe, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Stainless Steel, Maximum Panel Thickness 1 1/4 in, Overall Height 4 in, Overall Width 3 in, Finish Brushed, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.