Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilaster, Silver, 304 Stainless Steel

  • Mfr # 550006-900

  • Zoro # G516664809


product price: $12.49
/ea

Key Features

Overall Width
6 in
Overall Height
4 in
ADA Compliant
Yes
Color
Silver
Includes Mounting Hardware
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550006-900
Zoro #
G516664809
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Height
4 in
Thickness
1 1/4 in

Details

Item
Pilaster
ADA Compliant
Yes
Color
Silver
Includes Mounting Hardware
No
Finish
Brushed
Component Type
Pilaster
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Material
304 Stainless Steel

Description

Pilaster Shoe, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Stainless Steel, Maximum Panel Thickness 1 1/4 in, Overall Height 4 in, Overall Width 6 in, Finish Brushed, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.