Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilaster, Silver, 304 Stainless Steel

  • Mfr # 550010-900

  • Zoro # G916664836


product price: $18.79
/ea

Key Features

Component Type
Pilaster
Overall Height
4 in
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Material
304 Stainless Steel
Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550010-900
Zoro #
G916664836
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 in
Thickness
1 1/4 in
Overall Width
10 in

Details

Component Type
Pilaster
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Material
304 Stainless Steel
Includes Mounting Hardware
No
ADA Compliant
Yes
Color
Silver
Finish
Brushed
Item
Pilaster

Description

Pilaster Shoe, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Stainless Steel, Maximum Panel Thickness 1 1/4 in, Overall Height 4 in, Overall Width 10 in, Finish Brushed, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.