Zoro Homepage

Pilaster, Silver, 304 Stainless Steel

  • Mfr # 550012-900

  • Zoro # G916664874


product price: $20.89
/ea

Key Features

Component Type
Pilaster
ADA Compliant
Yes
Thickness
1 1/4 in
Color
Silver
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550012-900
Zoro #
G916664874
UPC #
-
Country of Origin
China

Dimensions

Thickness
1 1/4 in
Overall Height
4 in
Overall Width
12 in

Details

Component Type
Pilaster
ADA Compliant
Yes
Color
Silver
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Includes Mounting Hardware
No
Material
304 Stainless Steel
Item
Pilaster
Finish
Brushed

Description

Pilaster, Component Type Pilaster, Material 304 Stainless Steel, Overall Width 12 in, Overall Height 4 in, Thickness 1 1/4 in, Includes Mounting Hardware No, Color Silver, ADA Compliant Yes, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Brushed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.