Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilaster, Silver, 304 Stainless Steel

  • Mfr # 550014-900

  • Zoro # G516664847


product price: $23.99
/ea

Key Features

Overall Height
4 in
ADA Compliant
Yes
Component Type
Pilaster
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550014-900
Zoro #
G516664847
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 in
Thickness
1 1/4 in
Overall Width
14 in

Details

ADA Compliant
Yes
Item
Pilaster
Component Type
Pilaster
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Includes Mounting Hardware
No
Material
304 Stainless Steel
Color
Silver
Finish
Brushed

Description

Pilaster Shoe, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Stainless Steel, Maximum Panel Thickness 1 1/4 in, Overall Height 4 in, Overall Width 14 in, Finish Brushed, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.