Zoro Homepage

Pilaster, Silver, 304 Stainless Steel

  • Mfr # 550018-900

  • Zoro # G016664811


product price: $30.39
/ea

Key Features

Includes Mounting Hardware
No
Finish
Brushed
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Overall Width
18 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550018-900
Zoro #
G016664811
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18 in
Thickness
1 1/4 in
Overall Height
4 in

Details

Includes Mounting Hardware
No
Finish
Brushed
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Material
304 Stainless Steel
Component Type
Pilaster
Color
Silver
ADA Compliant
Yes
Item
Pilaster

Description

Pilaster, Component Type Pilaster, Material 304 Stainless Steel, Overall Width 18 in, Overall Height 4 in, Thickness 1 1/4 in, Includes Mounting Hardware No, Color Silver, ADA Compliant Yes, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Brushed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.