Shop HADRIAN
See all product information
Create Account
Pilaster, Silver, 4 in W
Mfr # 541004-900
Zoro # G516665080
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Thickness
1 1/4 in
Includes
Pre-Punched for Hinge
Component Type
Pilaster
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 541004-900
- Zoro #
- G516665080
- UPC #
- -
- Country of Origin
- United States
- Item
- Pilaster
- Color
- Silver
- Includes
- Pre-Punched for Hinge
- Component Type
- Pilaster
- Material
- 304 Stainless Steel
- Includes Mounting Hardware
- No
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Finish
- Brushed
- ADA Compliant
- ADA Compliant
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
Description
Pilaster, Component Type Pilaster, Material 304 Stainless Steel, Overall Width 4 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware No, Color Silver, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Pre-Punched for Hinge, Resistance Properties Not Applicable, Finish Brushed