Shop HADRIAN
See all product information
Create Account
Pilaster, Silver, 7 in W
Mfr # 541007-901
Zoro # G116664902
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Thickness
1 1/4 in
Overall Height
82 in
Includes Mounting Hardware
No
Overall Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 541007-901
- Zoro #
- G116664902
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1 1/4 in
- Overall Height
- 82 in
- Overall Width
- 7 in
- Width
- 7 in
- Depth
- 1 1/4 in
- Height
- 82 in
Details
- Item
- Pilaster
- Color
- Silver
- Includes Mounting Hardware
- No
- ADA Compliant
- ADA Compliant
- Material
- 304 Stainless Steel
- Finish
- Brushed
- Component Type
- Pilaster
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
Description
Pilaster, Component Type Pilaster, Material 304 Stainless Steel, Overall Width 7 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware No, Color Silver, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Brushed
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov