Shop HADRIAN
See all product information
Create Account
Pilaster, Slate, 24 in W
Mfr # X45024-231
Zoro # G316664207
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Color
Slate
Thickness
1 in
ADA Compliant
Not ADA Compliant
Includes Mounting Hardware
No
Material
Solid Plastic HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X45024-231
- Zoro #
- G316664207
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1 in
- Overall Width
- 24 in
- Overall Height
- 80 1/2 in
- Height
- 80 1/2 in
- Depth
- 1 in
- Width
- 24 in
Details
- Item
- Pilaster
- Color
- Slate
- ADA Compliant
- Not ADA Compliant
- Includes Mounting Hardware
- No
- Material
- Solid Plastic HDPE
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Component Type
- Pilaster
- Finish
- Plastic
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
Description
Pilaster, Component Type Pilaster, Material HDPE Solid Plastic, Overall Width 24 in, Overall Height 80 1/2 in, Thickness 1 in, Includes Mounting Hardware No, Color Slate, ADA Compliant Not ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Plastic