Shop HADRIAN
See all product information
Create Account
Pilaster, Slate, 3 in W
Mfr # X41003-231
Zoro # G916664812
product price:Â
$
59.89
/ea
Key Features
Color
Slate
Includes Mounting Hardware
No
Overall Height
80 1/2 in
Component Type
Pilaster
Material
Solid Plastic HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X41003-231
- Zoro #
- G916664812
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 80 1/2 in
- Overall Width
- 3 in
- Thickness
- 1 in
- Height
- 80 1/2 in
- Depth
- 1 in
- Width
- 3 in
Details
- Item
- Pilaster
- Color
- Slate
- Includes Mounting Hardware
- No
- Component Type
- Pilaster
- Material
- Solid Plastic HDPE
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- ADA Compliant
- Not ADA Compliant
- Finish
- Plastic
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
Description
Pilaster, Component Type Pilaster, Material HDPE Solid Plastic, Overall Width 3 in, Overall Height 80 1/2 in, Thickness 1 in, Includes Mounting Hardware No, Color Slate, ADA Compliant Not ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Plastic