Shop HADRIAN
See all product information
Create Account
PilasterAnchorShoe, SS, SS
- Mfr # 620208-900
- Zoro # G416664695
product price:Â
$
17.19
/ea
Key Features
Width
3 in
Height
8 in
Depth
1 1/8 in
Compatible Manufacturer Part Number
X41008-211, X41008-213, X41008-231, X41008-239, X45024-211, X45024-213, X45024-231, X45024-239
Overall Depth
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620208-900
- Zoro #
- G416664695
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3 in
- Height
- 8 in
- Depth
- 1 1/8 in
- Overall Depth
- 1 1/8 in
- Maximum Panel Thickness
- 1 in
- Overall Height
- 8 in
- Overall Width
- 3 in
Details
- Item
- Pilaster Anchor Shoe
- Compatible Manufacturer Part Number
- X41008-211, X41008-213, X41008-231, X41008-239, X45024-211, X45024-213, X45024-231, X45024-239
- Material
- Stainless Steel
- Compatible Manufacturer Model Number
- X41008-211, X41008-213, X41008-231, X41008-239, X45024-211, X45024-213, X45024-231, X45024-239
- Compatible with Brand
- Hadrian
- Compatible Material
- Plastic
- Product Type
- Pilaster Anchor Shoe
- Finish
- Stainless Steel
- Compatible with Manufacturer Model Number
- X41008-211, X41008-213, X41008-231, X41008-239, X45024-211, X45024-213, X45024-231, X45024-239
- For Manufacturer Part Number
- X41008-211, X41008-213, X41008-231, X41008-239, X45024-211, X45024-213, X45024-231, X45024-239
- Compatible with Mfr. Model Number
- X41008-211, X41008-213, X41008-231, X41008-239, X45024-211, X45024-213, X45024-231, X45024-239
- Shell Material
- Stainless Steel
Description
Pilaster Anchor Shoe, Compatible Manufacturer Part Number X41008-211, X41008-213, X41008-231, X41008-239, X45024-211, X45024-213, X45024-231, X45024-239, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Stainless Steel, Maximum Panel Thickness 1 in, Overall Depth 1 1/8 in, Overall Height 8 in, Overall Width 3 in, Product Type Pilaster Anchor Shoe, Finish Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.