Shop HADRIAN
See all product information
Create Account
PilasterAnchorShoe, SS, SS
- Mfr # 620220-900
- Zoro # G816664684
product price:Â
$
35.29
/ea
Key Features
Width
3 in
Height
20 in
Depth
1 1/8 in
Compatible Manufacturer Part Number
X41020-211, X41020-213, X41020-231, X41020-239
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620220-900
- Zoro #
- G816664684
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3 in
- Height
- 20 in
- Depth
- 1 1/8 in
- Overall Width
- 3 in
- Overall Height
- 20 in
- Overall Depth
- 1 1/8 in
- Maximum Panel Thickness
- 1 in
Details
- Item
- Pilaster Anchor Shoe
- Compatible Manufacturer Part Number
- X41020-211, X41020-213, X41020-231, X41020-239
- Material
- Stainless Steel
- Finish
- Stainless Steel
- Product Type
- Pilaster Anchor Shoe
- Compatible Manufacturer Model Number
- X41020-211, X41020-213, X41020-231, X41020-239
- Compatible with Brand
- Hadrian
- Compatible Material
- Plastic
- Compatible with Manufacturer Model Number
- X41020-211, X41020-213, X41020-231, X41020-239
- For Manufacturer Part Number
- X41020-211, X41020-213, X41020-231, X41020-239
- Compatible with Mfr. Model Number
- X41020-211, X41020-213, X41020-231, X41020-239
- Shell Material
- Stainless Steel
Description
Pilaster Anchor Shoe, Compatible Manufacturer Part Number X41020-211, X41020-213, X41020-231, X41020-239, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Stainless Steel, Maximum Panel Thickness 1 in, Overall Depth 1 1/8 in, Overall Height 20 in, Overall Width 3 in, Product Type Pilaster Anchor Shoe, Finish Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.