PilasterAnchorShoeKit, SS, SS
- Mfr # 624300
- Zoro # G216663805
product price:Â
$
8.79
/ea
Key Features
Compatible Manufacturer Part Number
X41003-211,X41003-213,X41003-231,X41003-239,X41004-211,X41004-213,X41004-231,X41004-239,X41005-211,X41005-213,X41005-231,X41005-239,X41006-211,X41006-213,X41006-231,X41006-239,X41007-211,X41007-213,X41007-231,X41007-239,X41008-211,X41008-213,X41008-231,X41008-239,X41009-211,X41009-213,X41009-231,X41009-239,X41010-211,X41010-213,X41010-231,X41010-239,X41011-211,X41011-213,X41011-231,X41011-239,X41012-211,X41012-213,X41012-231,X41012-239,X41014-211,X41014-213,X41014-231,X41014-239,X41016-211,X41016-213,X41016-231,X41016-239,X41020-211,X41020-213,X41020-231,X41020-239,X45024-211,X45024-213,X45024-231,X45024-239
Material
Stainless Steel
Hardware Pieces Included
SP 1 in Barrel Screw- Pan Head, SP Barrel Nut - Pan Head, SP Lagbolt #20 x 1.75" SS, (2) 1/4 Bs Sae Wshr-S/S, Flat, (3) SP 14 x 1 3/4" Screw-6 Lobe SS, (3) SP 14 x 5/8" Screw-6 Lobe SS, (3) SP Plastic Anchor #14-16
Maximum Panel Thickness
1 in
Compatible Manufacturer Model Number
X41003-211,X41003-213,X41003-231,X41003-239,X41004-211,X41004-213,X41004-231,X41004-239,X41005-211,X41005-213,X41005-231,X41005-239,X41006-211,X41006-213,X41006-231,X41006-239,X41007-211,X41007-213,X41007-231,X41007-239,X41008-211,X41008-213,X41008-231,X41008-239,X41009-211,X41009-213,X41009-231,X41009-239,X41010-211,X41010-213,X41010-231,X41010-239,X41011-211,X41011-213,X41011-231,X41011-239,X41012-211,X41012-213,X41012-231,X41012-239,X41014-211,X41014-213,X41014-231,X41014-239,X41016-211,X41016-213,X41016-231,X41016-239,X41020-211,X41020-213,X41020-231,X41020-239,X45024-211,X45024-213,X45024-231,X45024-239
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624300
- Zoro #
- G216663805
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Panel Thickness
- 1 in
Details
- Item
- Pilaster Anchor Shoe Kit
- Compatible Manufacturer Part Number
- X41003-211,X41003-213,X41003-231,X41003-239,X41004-211,X41004-213,X41004-231,X41004-239,X41005-211,X41005-213,X41005-231,X41005-239,X41006-211,X41006-213,X41006-231,X41006-239,X41007-211,X41007-213,X41007-231,X41007-239,X41008-211,X41008-213,X41008-231,X41008-239,X41009-211,X41009-213,X41009-231,X41009-239,X41010-211,X41010-213,X41010-231,X41010-239,X41011-211,X41011-213,X41011-231,X41011-239,X41012-211,X41012-213,X41012-231,X41012-239,X41014-211,X41014-213,X41014-231,X41014-239,X41016-211,X41016-213,X41016-231,X41016-239,X41020-211,X41020-213,X41020-231,X41020-239,X45024-211,X45024-213,X45024-231,X45024-239
- Material
- Stainless Steel
- Hardware Pieces Included
- SP 1 in Barrel Screw- Pan Head, SP Barrel Nut - Pan Head, SP Lagbolt #20 x 1.75" SS, (2) 1/4 Bs Sae Wshr-S/S, Flat, (3) SP 14 x 1 3/4" Screw-6 Lobe SS, (3) SP 14 x 5/8" Screw-6 Lobe SS, (3) SP Plastic Anchor #14-16
- Compatible Manufacturer Model Number
- X41003-211,X41003-213,X41003-231,X41003-239,X41004-211,X41004-213,X41004-231,X41004-239,X41005-211,X41005-213,X41005-231,X41005-239,X41006-211,X41006-213,X41006-231,X41006-239,X41007-211,X41007-213,X41007-231,X41007-239,X41008-211,X41008-213,X41008-231,X41008-239,X41009-211,X41009-213,X41009-231,X41009-239,X41010-211,X41010-213,X41010-231,X41010-239,X41011-211,X41011-213,X41011-231,X41011-239,X41012-211,X41012-213,X41012-231,X41012-239,X41014-211,X41014-213,X41014-231,X41014-239,X41016-211,X41016-213,X41016-231,X41016-239,X41020-211,X41020-213,X41020-231,X41020-239,X45024-211,X45024-213,X45024-231,X45024-239
- Compatible with Brand
- Hadrian
- Compatible Material
- Plastic
- Finish
- Stainless Steel
- Product Type
- Pilaster Anchor Shoe Kit
- Compatible with Manufacturer Model Number
- X41003-211,X41003-213,X41003-231,X41003-239,X41004-211,X41004-213,X41004-231,X41004-239,X41005-211,X41005-213,X41005-231,X41005-239,X41006-211,X41006-213,X41006-231,X41006-239,X41007-211,X41007-213,X41007-231,X41007-239,X41008-211,X41008-213,X41008-231,X41008-239,X41009-211,X41009-213,X41009-231,X41009-239,X41010-211,X41010-213,X41010-231,X41010-239,X41011-211,X41011-213,X41011-231,X41011-239,X41012-211,X41012-213,X41012-231,X41012-239,X41014-211,X41014-213,X41014-231,X41014-239,X41016-211,X41016-213,X41016-231,X41016-239,X41020-211,X41020-213,X41020-231,X41020-239,X45024-211,X45024-213,X45024-231,X45024-239
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Shell Material
- Stainless Steel
Description
Pilaster Anchor Shoe Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.