PilasterWallBracket, Zamac, Chrome
- Mfr # 604110
- Zoro # G516664007
product price:Â
$
8.69
/ea
Key Features
Width
2 5/8 in
Height
1 3/8 in
Depth
2 1/2 in
Overall Depth
2 1/2 in
Compatible Manufacturer Part Number
541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,610053,610071,610072
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 604110
- Zoro #
- G516664007
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2 5/8 in
- Height
- 1 3/8 in
- Depth
- 2 1/2 in
- Overall Depth
- 2 1/2 in
- Overall Width
- 2 5/8 in
- Overall Height
- 1 3/8 in
- Maximum Panel Thickness
- 1 1/4 in
- Fits Chest Size
- Fasten Stirrup Brackets to Wall
Details
- Item
- Pilaster Wall Bracket
- Compatible Manufacturer Part Number
- 541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,610053,610071,610072
- Material
- Chrome Zamac
- Finish
- Chrome-Plated
- Features
- Fasten Stirrup Brackets to Wall
- Compatible Manufacturer Model Number
- 541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,610053,610071,610072
- Product Type
- Pilaster Wall Bracket
- Compatible Material
- Powder Coated Steel, Stainless Steel
- Compatible with Brand
- Hadrian
- Compatible with Manufacturer Model Number
- 541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,610053,610071,610072
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Shell Material
- Chrome Zamac
Description
Pilaster Wall Bracket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.