Right Hand Outswing Door Kit, Aluminum
Mfr # 621006
Zoro # G916663792
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Maximum Panel Thickness
1 in
Compatible Manufacturer Part Number
X10022-211,X10022-213,X10022-231,X10022-239,X10023-211,X10023-213,X10023-231,X10023-239,X10024-211,X10024-213,X10024-231,X10024-239,X10026-211,X10026-213,X10026-231,X10026-239,X10032-211,X10032-213,X10032-231,X10032-239,X10034-211,X10034-213,X10034-231,X10034-239,X10036-211,X10036-213,X10036-231,X10036-239
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621006
Zoro #
G916663792
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Panel Thickness
1 in
Details
Item
Right Hand Outswing Door Kit
Compatible Manufacturer Part Number
X10022-211,X10022-213,X10022-231,X10022-239,X10023-211,X10023-213,X10023-231,X10023-239,X10024-211,X10024-213,X10024-231,X10024-239,X10026-211,X10026-213,X10026-231,X10026-239,X10032-211,X10032-213,X10032-231,X10032-239,X10034-211,X10034-213,X10034-231,X10034-239,X10036-211,X10036-213,X10036-231,X10036-239
Material
Aluminum
Description
Right Hand Outswing Door Kit, Compatible Manufacturer Part Number X10022-211, X10022-213, X10022-231, X10022-239, X10023-211, X10023-213, X10023-231, X10023-239, X10024-211, X10024-213, X10024-231, X10024-239, X10026-211, X10026-213, X10026-231, X10026-239, X10032-211, X10032-213, X10032-231, X10032-239, X10034-211, X10034-213, X10034-231, X10034-239, X10036-211, X10036-213, X10036-231, X10036-239, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.