Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen Channel, Aluminum

  • Mfr # 520559

  • Zoro # G816664707


product price: $60.95
/ea

Key Features

Maximum Panel Thickness
1 in
Overall Height
47 in
Compatible Manufacturer Part Number
520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900, 610053, 610071, 610072, 620027, X20118-211, X20118-213, X20118-231, X20118-239, X20124-211, X20124-213, X20124-231, X20124-239
Overall Width
4 1/4 in
Overall Depth
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520559
Zoro #
G816664707
UPC #
-
Country of Origin
Canada

Dimensions

Maximum Panel Thickness
1 in
Overall Height
47 in
Overall Width
4 1/4 in
Overall Depth
2 3/4 in

Details

Item
Screen Channel
Compatible Manufacturer Part Number
520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900, 610053, 610071, 610072, 620027, X20118-211, X20118-213, X20118-231, X20118-239, X20124-211, X20124-213, X20124-231, X20124-239
Material
Aluminum

Description

Screen Channel, Compatible Manufacturer Part Number 520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900, 610053, 610071, 610072, 620027, X20118-211, X20118-213, X20118-231, X20118-239, X20124-211, X20124-213, X20124-231, X20124-239, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Aluminum, Maximum Panel Thickness 1 in, Overall Depth 2 3/4 in, Overall Height 47 in, Overall Width 4 1/4 in, Product Type Screen Channel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.