Zoro Homepage

Screen Kit Bracket or Channel, SS

  • Mfr # 625429

  • Zoro # G216664222


product price: $11.55
/ea

Key Features

Features
Wall Hung
Material
Stainless Steel
Compatible Manufacturer Part Number
X20118-211, X20118-213, X20118-231, X20118-239, X20124-211, X20124-213, X20124-231, X20124-239
Maximum Panel Thickness
1 in
Hardware Pieces Included
(12) SP 14 x 1 3/4" Screw-6 LobeSS, (12) SP Plastic Anchor #14-16, (8) SP 14 x 5/8" Screw-6 Lobe SS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625429
Zoro #
G216664222
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Panel Thickness
1 in

Details

Features
Wall Hung
Material
Stainless Steel
Item
Screen Kit Bracket or Channel
Compatible Manufacturer Part Number
X20118-211, X20118-213, X20118-231, X20118-239, X20124-211, X20124-213, X20124-231, X20124-239
Hardware Pieces Included
(12) SP 14 x 1 3/4" Screw-6 LobeSS, (12) SP Plastic Anchor #14-16, (8) SP 14 x 5/8" Screw-6 Lobe SS

Description

Screen Kit Bracket or Channel, Compatible Manufacturer Part Number X20118-211, X20118-213, X20118-231, X20118-239, X20124-211, X20124-213, X20124-231, X20124-239, Hardware Pieces Included (12) SP 14 x 1 3/4 In. Screw-6 LobeSS, (12) SP Plastic Anchor #14-16, (8) SP 14 x 5/8 In. Screw-6 Lobe SS, Includes Not Applicable, Material Stainless Steel, Maximum Panel Thickness 1 in, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.