Shop HADRIAN
See all product information
Create Account
Screen, Silver, 18 in W
Mfr # 520118-900
Zoro # G116664704
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Thickness
1 in
Overall Height
48 in
Component Type
Panel
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 520118-900
- Zoro #
- G116664704
- UPC #
- -
- Country of Origin
- United States
- Item
- Screen
- Color
- Silver
- Component Type
- Panel
- ADA Compliant
- ADA Compliant
- Material
- 304 Stainless Steel
- Finish
- Brushed
- Includes Mounting Hardware
- No
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
Description
Screen, Component Type Panel, Material 304 Stainless Steel, Overall Width 18 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware No, Color Silver, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Brushed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.