Zoro Homepage

Screen Support, Silver, 304 SS

  • Mfr # 544005-900

  • Zoro # G216664710


product price: $206.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Component Type
Pilaster
Thickness
1 1/4 in
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544005-900
Zoro #
G216664710
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 1/4 in
Overall Width
5 in
Overall Height
69 in

Details

ADA Compliant
Yes
Component Type
Pilaster
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Material
304 Stainless Steel
Finish
Brushed
Item
Screen Support
Includes Mounting Hardware
No
Color
Silver

Description

Screen Support, Component Type Pilaster, Material 304 Stainless Steel, Overall Width 5 in, Overall Height 69 in, Thickness 1 1/4 in, Includes Mounting Hardware No, Color Silver, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Brushed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.