Screw, Chrome Zamac
Mfr # 610071
Zoro # G116663974
product price: $0.20
/eaSold in multiples of 39 for $7.80
Key Features
Finish
Zinc
Overall Height
5/8 in
Overall Width
1/4 in
Overall Depth
1/4 in
Material
Chrome Zamac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610071
Zoro #
G116663974
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
5/8 in
Overall Width
1/4 in
Overall Depth
1/4 in
Details
Finish
Zinc
Item
Screw
Material
Chrome Zamac
Description
Screw, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Chrome Zamac, Maximum Panel Thickness Not Applicable, Overall Depth 1/4 in, Overall Height 5/8 in, Overall Width 1/4 in, Product Type Screw, Finish Zinc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.