Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Pan, Stainless Steel

  • Mfr # 620054

  • Zoro # G616663887


product price: $0.94
/ea
Sold in multiples of 9 for $8.46

Key Features

Overall Width
2 1/2 in
Features
Inside Brackets to be used on Pilaster to Wall Connections and Corner Panel Connections
Overall Height
14 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620054
Zoro #
G616663887
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 1/2 in
Overall Height
14 in

Details

Item
Screw Pan
Features
Inside Brackets to be used on Pilaster to Wall Connections and Corner Panel Connections
Material
Stainless Steel

Description

Screw Pan, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Stainless Steel, Maximum Panel Thickness Not Applicable, Overall Height 14 in, Overall Width 2 1/2 in, Product Type Screw Pan, Features Inside Brackets to be used on Pilaster to Wall Connections and Corner Panel Connections, Finish Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.