Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, Stainless Steel

  • Mfr # 620051

  • Zoro # G516663826


product price: $0.31
/ea
Sold in multiples of 27 for $8.37

Key Features

Maximum Panel Thickness
1/4 in
Material
Stainless Steel
Overall Height
5/8 in
Features
Fasten the Pilaster Side Hinges to the Pilaster and using the Predrilled Hinge Holes
Overall Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620051
Zoro #
G516663826
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Panel Thickness
1/4 in
Overall Height
5/8 in
Overall Width
1/4 in

Details

Item
Screw
Material
Stainless Steel
Features
Fasten the Pilaster Side Hinges to the Pilaster and using the Predrilled Hinge Holes

Description

Screw, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Stainless Steel, Maximum Panel Thickness 1/4 in, Overall Height 5/8 in, Overall Width 1/4 in, Product Type Screw, Features Fasten the Pilaster Side Hinges to the Pilaster and using the Predrilled Hinge Holes, Finish Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.