Screw, Stainless Steel
Mfr # 620052
Zoro # G016663883
product price: $0.42
/eaSold in multiples of 20 for $8.40
Key Features
Overall Width
1/4 in
Compatible Manufacturer Part Number
X999HR
Maximum Panel Thickness
1/4 in
Overall Height
1 3/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620052
Zoro #
G016663883
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1/4 in
Maximum Panel Thickness
1/4 in
Overall Height
1 3/4 in
Details
Compatible Manufacturer Part Number
X999HR
Item
Screw
Material
Stainless Steel
Description
Screw, Compatible Manufacturer Part Number X999HR, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Stainless Steel, Maximum Panel Thickness 1/4 in, Overall Height 1 3/4 in, Overall Width 1/4 in, Product Type Screw, Finish Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.