Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoe Bracket, Chrome Zamac

  • Mfr # 604330

  • Zoro # G216664055


product price: $11.55
/ea

Key Features

Material
Chrome Zamac
Overall Width
2 1/8 in
Compatible Manufacturer Part Number
604400, 610053, 610071
Overall Depth
2 in
Maximum Panel Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604330
Zoro #
G216664055
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 1/8 in
Overall Depth
2 in
Maximum Panel Thickness
1 1/4 in
Overall Height
2 1/8 in

Details

Material
Chrome Zamac
Item
Shoe Bracket
Compatible Manufacturer Part Number
604400, 610053, 610071

Description

Shoe Bracket, Compatible Manufacturer Part Number 604400, 610053, 610071, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Chrome Zamac, Maximum Panel Thickness 1 1/4 in, Overall Depth 2 in, Overall Height 2 1/8 in, Overall Width 2 1/8 in, Product Type Shoe Bracket, Finish Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.