Zoro Homepage

Spring Clip, Plastic

  • Mfr # 627210

  • Zoro # G616664303


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Overall Height
1 7/8 in
Overall Width
2 in
Compatible Manufacturer Part Number
620060, 620074, 620096, 620120
Overall Depth
1/8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627210
Zoro #
G616664303
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 7/8 in
Overall Width
2 in
Overall Depth
1/8 in

Details

Item
Spring Clip
Compatible Manufacturer Part Number
620060, 620074, 620096, 620120
Material
Plastic

Description

Spring Clip, Compatible Manufacturer Part Number 620060, 620074, 620096, 620120, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Plastic, Maximum Panel Thickness Not Applicable, Overall Depth 1/8 in, Overall Height 1 7/8 in, Overall Width 2 in, Product Type Spring Clip, Finish Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.