Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Black Plug, Chrome Zamac

  • Mfr # 610070

  • Zoro # G216663959


product price: $0.84
/ea
Sold in multiples of 9 for $7.56

Key Features

Overall Height
1 1/4 in
Overall Width
1 1/4 in
Maximum Panel Thickness
1 3/4 in
Overall Depth
5/8 in
Material
Chrome Zamac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610070
Zoro #
G216663959
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 1/4 in
Overall Width
1 1/4 in
Maximum Panel Thickness
1 3/4 in
Overall Depth
5/8 in

Details

Item
Square Black Plug
Material
Chrome Zamac

Description

Square Black Plug, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Chrome Zamac, Maximum Panel Thickness 1 3/4 in, Overall Depth 5/8 in, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Product Type Square Black Plug, Finish Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.