Zoro Homepage

Square Post Kit, Chrome Zamac

  • Mfr # 600460

  • Zoro # G716664210


product price: $18.99
/ea

Key Features

Hardware Pieces Included
1 1/4 in Square Black Plug, (2) Bracket Mini One Ear, (4) Plastic Anchor #10-12, (4) Screw #12 x 1 3/4" 6 Lobe Zinc, (6) Screw #12 x 5/8" 6 Lobe Zinc
Compatible Manufacturer Part Number
530014-510, 530014-535, 530014-621, 530014-900, 530018-510, 530018-535, 530018-621, 530018-900, 530024-510, 530024-535, 530024-621, 530024-900, 530028-510, 530028-535, 530028-621, 530028-900, 530034-510, 530034-535, 530034-621, 530034-900, 530040-510, 530040-535, 530040-621, 530040-900, 530052-510, 530052-535, 530052-621, 530052-900, 530055-510, 530055-535, 530055-621, 530055-900, 530058-510, 530058-535, 530058-621, 530058-900
Material
Chrome Zamac
Maximum Panel Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600460
Zoro #
G716664210
UPC #
-
Country of Origin
Canada

Dimensions

Maximum Panel Thickness
1 1/4 in

Details

Hardware Pieces Included
1 1/4 in Square Black Plug, (2) Bracket Mini One Ear, (4) Plastic Anchor #10-12, (4) Screw #12 x 1 3/4" 6 Lobe Zinc, (6) Screw #12 x 5/8" 6 Lobe Zinc
Item
Square Post Kit
Compatible Manufacturer Part Number
530014-510, 530014-535, 530014-621, 530014-900, 530018-510, 530018-535, 530018-621, 530018-900, 530024-510, 530024-535, 530024-621, 530024-900, 530028-510, 530028-535, 530028-621, 530028-900, 530034-510, 530034-535, 530034-621, 530034-900, 530040-510, 530040-535, 530040-621, 530040-900, 530052-510, 530052-535, 530052-621, 530052-900, 530055-510, 530055-535, 530055-621, 530055-900, 530058-510, 530058-535, 530058-621, 530058-900
Material
Chrome Zamac

Description

Square Post Kit, Compatible Manufacturer Part Number 530014-510, 530014-535, 530014-621, 530014-900, 530018-510, 530018-535, 530018-621, 530018-900, 530024-510, 530024-535, 530024-621, 530024-900, 530028-510, 530028-535, 530028-621, 530028-900, 530034-510, 530034-535, 530034-621, 530034-900, 530040-510, 530040-535, 530040-621, 530040-900, 530052-510, 530052-535, 530052-621, 530052-900, 530055-510, 530055-535, 530055-621, 530055-900, 530058-510, 530058-535, 530058-621, 530058-900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.