Zoro Homepage

Square Post Kit, Chrome Zamac

  • Mfr # 600465

  • Zoro # G616664211


product price: $28.99
/ea

Key Features

Compatible Manufacturer Part Number
581182, 581182-510, 581182-535, 581182-621
Maximum Panel Thickness
1 1/4 in
Material
Chrome Zamac
Hardware Pieces Included
1 1/4 in Square Black Plug, Shoe Bracket 1 1/4 in, (2) Bracket Mini One Ear, (6) Plastic Anchor #10-12, (6) Screw #12 x 1 3/4" 6 Lobe Zinc, (6) Screw #12 x 5/8" 6 Lobe Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600465
Zoro #
G616664211
UPC #
-
Country of Origin
Canada

Dimensions

Maximum Panel Thickness
1 1/4 in

Details

Compatible Manufacturer Part Number
581182, 581182-510, 581182-535, 581182-621
Item
Square Post Kit
Material
Chrome Zamac
Hardware Pieces Included
1 1/4 in Square Black Plug, Shoe Bracket 1 1/4 in, (2) Bracket Mini One Ear, (6) Plastic Anchor #10-12, (6) Screw #12 x 1 3/4" 6 Lobe Zinc, (6) Screw #12 x 5/8" 6 Lobe Zinc

Description

Square Post Kit, Compatible Manufacturer Part Number 581182, 581182-510, 581182-535, 581182-621, Hardware Pieces Included 1 1/4 in Square Black Plug, Shoe Bracket 1 1/4 in, (2) Bracket Mini One Ear, (6) Plastic Anchor #10-12, (6) Screw #12 x 1 3/4 In. 6 Lobe Zinc, (6) Screw #12 x 5/8 In. 6 Lobe Zinc, Includes Not Applicable, Material Chrome Zamac, Maximum Panel Thickness 1 1/4 in, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.