Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop and Keeper, Chrome Zamac

  • Mfr # 601800

  • Zoro # G116664117


product price: $14.65
/ea

Key Features

Maximum Panel Thickness
1 1/4 in
Material
Chrome Zamac
Overall Depth
1 1/8 in
Features
Mark Centerline of Door Latch and Install the Stop and Keeper
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601800
Zoro #
G116664117
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Panel Thickness
1 1/4 in
Overall Depth
1 1/8 in
Overall Width
1 1/2 in
Overall Height
2 3/8 in

Details

Material
Chrome Zamac
Features
Mark Centerline of Door Latch and Install the Stop and Keeper
Compatible Manufacturer Part Number
Item
Stop and Keeper

Description

Stop and Keeper, Compatible Manufacturer Part Number 510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900, 510034-510, 510034-535, 510034-621, 510034-900, 510036-510, 510036-535, 510036-621, 510036-900, 510037-510, 510037-535, 510037-621, 510037-900, 610071, Hardware Pieces Included Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.