Shop HADRIAN
See all product information
Create Account
U-TypePanelBracket, Zamac, Chrome
- Mfr # 603520
- Zoro # G016663937
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Width
1 1/4 in
Height
1 3/8 in
Depth
1 3/8 in
Material
Chrome Zamac
Finish
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 603520
- Zoro #
- G016663937
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1 1/4 in
- Height
- 1 3/8 in
- Depth
- 1 3/8 in
- Overall Depth
- 1 3/8 in
- Maximum Panel Thickness
- 1 in
- Overall Height
- 1 3/8 in
- Overall Width
- 1 1/4 in
- Fits Chest Size
- Remove Pilaster from Floor Brackets and Fasten "U" Brackets
Details
- Item
- U-Type Panel Bracket
- Material
- Chrome Zamac
- Finish
- Chrome-Plated
- Features
- Remove Pilaster from Floor Brackets and Fasten "U" Brackets
- Compatible Manufacturer Part Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,610071
- Compatible Manufacturer Model Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,610071
- Compatible with Brand
- Hadrian
- Compatible Material
- Powder Coated Steel, Stainless Steel
- Product Type
- U-Type Panel Bracket
- Compatible with Manufacturer Model Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,610071
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Shell Material
- Chrome Zamac
Description
U-Type Panel Bracket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.