Shop HADRIAN
See all product information
Create Account
WallScreenBracket, Zamac, Chrome
- Mfr # 602110
- Zoro # G316664023
product price:Â
$
14.99
/ea
Key Features
Width
4 in
Height
1 3/8 in
Depth
3 1/2 in
Maximum Panel Thickness
1 in
Finish
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 602110
- Zoro #
- G316664023
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4 in
- Height
- 1 3/8 in
- Depth
- 3 1/2 in
- Maximum Panel Thickness
- 1 in
- Overall Depth
- 3 1/2 in
- Overall Height
- 1 3/8 in
- Overall Width
- 4 in
Details
- Item
- Wall Screen Bracket
- Finish
- Chrome-Plated
- Material
- Chrome Zamac
- Compatible Manufacturer Part Number
- 520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900, 610053, 610071, 610072
- Compatible with Brand
- Hadrian
- Compatible Manufacturer Model Number
- 520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900, 610053, 610071, 610072
- Product Type
- Wall Screen Bracket
- Compatible Material
- Powder Coated Steel, Stainless Steel
- Compatible with Manufacturer Model Number
- 520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900, 610053, 610071, 610072
- For Manufacturer Part Number
- 520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900, 610053, 610071, 610072
- Compatible with Mfr. Model Number
- 520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900, 610053, 610071, 610072
- Shell Material
- Chrome Zamac
Description
Wall Screen Bracket, Compatible Manufacturer Part Number 520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900, 610053, 610071, 610072, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Chrome Zamac, Maximum Panel Thickness 1 in, Overall Depth 3 1/2 in, Overall Height 1 3/8 in, Overall Width 4 in, Product Type Wall Screen Bracket, Finish Chrome-Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.