Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-25/32" W x 4-1/2" H Satin Chrome Electrified Hinge

  • Mfr # BB1279 4-1/2X4-1/2 26D ETW4

  • Zoro # G8694901


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Material
Brass
Features
Electric Through Wire Only - 4 Wires
Holes per Leaf
4
Pin Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB1279 4-1/2X4-1/2 26D ETW4
Zoro #
G8694901
UPC #
-
Country of Origin
United States

Dimensions

Frame Leaf Width
1 13/16 in
Frame Leaf Thickness
0.134 in
Required Door Thickness
1-3/4 in
Pin Dia.
5/8 in
Door Leaf Height
4 1/2 in
Door Leaf Width
1 13/16 in
Door Leaf Thickness
0.134 in
Frame Leaf Height
4 1/2 in
Overall Width
4 1/2 in
Pin Diameter
5/8 in

Details

Item
Electrified Hinge
Finish
Satin Chrome
Material
Brass
Features
Electric Through Wire Only - 4 Wires
Holes per Leaf
4
Pin Material
Steel
Standards
ANSI A8112
Hardware
Included
Bearing Type
Ball
Range of Motion
180 Degrees
Load Capacity
150 lb
Corners
Square
Orientation
Non Handed
Pin Type
Nonremovable
Number of Wires
4
Mounting
Mortise
Ligature Resistant
No
Holes
With
Includes Holes
Holes Included
Includes Hardware
Hardware Included
Mounting Style
Full Mortise
Corner Type
Square
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
4
Hinge Type
Butt

Description

Electrified Hinge, Brass Material, Satin Chrome Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 13/16 in Door Leaf Width, 1 13/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Mortise Mounting, 4 Number of Wires, 5/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.