Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/4 in Machine Screw, Gold Galvanized Steel

  • Mfr # 099126

  • Zoro # G3780578


product price: $9.39
/ea

Key Features

System of Measurement
Inch
Fastener Length
1-3/4 in
Material
Steel
Finish
Gold Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099126
Zoro #
G3780578
UPC #
-
Country of Origin
Mexico

Dimensions

Fastener Length
1-3/4 in

Details

System of Measurement
Inch
Material
Steel
Finish
Gold Galvanized
Item
Machine Screw

Description

Gold Screws 5902GOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.