Zoro Homepage

#10-24 x 1/2 in Machine Screw, Chrome Plated Steel

  • Mfr # 095789

  • Zoro # G4795955


product price: $25.79
/ea

Key Features

System of Measurement
Inch
Thread Size
#10-24
Fastener Length
1/2 in
Material
Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095789
Zoro #
G4795955
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
#10-24
Fastener Length
1/2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Item
Machine Screw

Description

Satin Chrome Screws 134026D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.