#12 x 1-1/4 in Machine Screw, Bright Zinc Steel
Mfr # 090808
Zoro # G4820884
product price: $60.79
/eaKey Features
System of Measurement
Inch
Thread Size
#12
Fastener Length
1-1/4 in
Material
Steel
Finish
Bright Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090808
Zoro #
G4820884
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
#12
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Material
Steel
Finish
Bright Zinc
Item
Machine Screw
Description
Bright Chrome Screws 1810684826
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.