Zoro Homepage

1250 4.5 in x 4 in US10 Satin Bronze

  • Mfr # 008008

  • Zoro # G422774524


product price: $90.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008008
Zoro #
G422774524
UPC #
041359080084
Country of Origin
United States

Description

Full Mortise, Spring Hinge, Standard Weight, Square Corner Notes: UL approved for use on doors 4 ft0 in x 8 ft0 in, but Hager does not recommend using spring hinges on doors over 7 ft0 in in favor of hydraulic door closers. For maximum versatility use all spring hinges or a combination of spring hinges and ball bearing or anti-friction hinges. Do not use plain bearing hinges. Strong wind conditions, drafts, carpeting drag, twisted/misaligned frames, or weatherstripping on doors may require additional spring hinges. Full spring tension may not be required on all hinges. Doors over 3 ft0 in x 7 ft0 in or over 100 lbs require three spring hinges. Doors 150-180 lbs require four spring hinges. Certifications: ANSI K81071F Finishes: USP, US3, US4, US10, US10 A, US10B, US26D Options: Available with hospital tip (HT) - voids UL. Available with raised barrel (RBB/RBS) - UL approved. Notes: UL approved for use on doors 4 ft0 in x 8 ft0 in, but Hager does not recommend using spring hinges on doors over 7 ft0 in in favor of hydraulic door closers. For maximum versatility use all spring hinges or a combination of spring hinges and ball bearing or anti-friction hinges. Do not use plain bearing hinges. Strong wind conditions, drafts, carpeting drag, twisted/misaligned frames, or weatherstripping on doors may require additional spring hinges. Full spring tension may not be required on all hinges. Doors over 3 ft0 in x 7 ft0 in or over 100 lbs require three spring hinges. Doors 150-180 lbs require four spring hinges.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.