3500 Series Grade 2 Cylindrical Locks
Mfr # 3553 WTN US26
Zoro # G110054396
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Grade
Grade 2
Function
F109 - Entry/Office
Cylinder Type
6-Pin
Includes
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3553 WTN US26
Zoro #
G110054396
UPC #
197163237951
Country of Origin
Mexico
Details
Finish
Bright Chrome
Grade
Grade 2
Function
F109 - Entry/Office
Cylinder Type
6-Pin
Includes
Cylindrical Lock
Color
Bright Chrome
Door Handing
Non-Handed
For Use With
3500 Series Grade 2 Cylindrical Locks
Description
Grade 2 Entrance/Office Cylindrical Lock, 6-Pin, Withnell Lever, 3-17/32 in. Diameter Rose, Bright Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.