Zoro Homepage

36 in x 34 in Door Protection Plate

  • Mfr # 054979

  • Zoro # G022775976


product price: $215.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
054979
Zoro #
G022775976
UPC #
041359549796
Country of Origin
United States

Description

Kickplate Notes: Furnish item number, height, width, and finish (i. e., 190S - 6 in x 30 in, US32D)May be ordered with countersunk holes (specifyCSK) at extra charge Certifications: EPDNFPA 80 Standards 6.4.5 Protection Plates6.4.5.1 Factory installed protection plates shall be installed in accordance with the listing of the door6.4.5.2 Field installed protection plates shall be labeled and installed in accordance with their listing6.4.5.3 Labeling shall not be required where the top of the protection plate is not more than 16 in (406 mm) above the bottom of the doorMeets ANSI A156.6 for J101 Metal Armor Plate, J102 Metal Kickplate, and J103 Metal Mop Plate Features: 4 Beveled Edges Finishes: US3, US4, US9, US10, DBZ, US19, US28, US32, US32D(US3 and US4 are unavailable above 24 in tall) Options: UL listed for US19, US32, US32D, and DBZ with screw fasteners (must specify UL stamp) based on 48 in maximum height by 46 in maximum widthSelf-adhesive tape available on all platesSpanner head screwsTorx head screwsRound corners - specify 196RWrap around side and bottom return0.125 in (3.18mm) material

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.