4700 Series Exit Trim, Cylinder Escutcheon, Withnell Lever Style, Right Hand Reverse, Requires a 39

  • Mfr # 47CE WTN RHR US32D

  • Zoro # G316469192


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Finish
Satin Stainless Steel
Material
VARIES
Series
4700
Door Width
30 to 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47CE WTN RHR US32D
Zoro #
G316469192
UPC #
197163328161
Country of Origin
Japan

Dimensions

Door Width
30 to 36

Details

Exit Device Type
Trim
Finish
Satin Stainless Steel
Material
VARIES
Series
4700
Type
Trim
Color
Satin Stainless Steel
Item
Exit Device Trim
Door Handing
Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.